YA39N - 750 Cu 1HL Long 1/2 Lug

Burndy

  • $147.13 (Each)
  • $147.13 (Each)

In-Stock: 1 available locally (Baton Rouge, LA) (change location)
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
YA39N
Manufacturer
Burndy
Manufacturer's Part Number
YA39N
Description
750 Cu 1HL Long 1/2 Lug
750 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 24 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810021248 / 00781810021248
Weight per unit
0.1333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.13 (Each)
Stock Availability
Baton Rouge
1 (Check another store)
All Stores
1
Resources
Images
 
 
YA39N - Small Image
 
YA39N - Large Image
Attachments
 
 
YA39N - Specification Sheet
Brochures
 
 
YA39N - Brochure
Other Links
 
 
YA39N - Other
 
YA39N - Other
 
YA39N - Other
 
YA39N - Other
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
35
Material
Copper
Material, Color, and Finish
Color Code
BLACK
Descriptions
Description
750 CU 1HL LONG 1/2 LUG
extra long description
BUR YA39N 750 CU 1-HOLE LONG 1/2
Product Type
Terminal
Long Description
750 kcmil CU, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BLACK Color Code, 24 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 24, Wire Strip Length: 1-15/16 IN, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Color Code: Black, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U39RT, P39RT Die, (4), Y46 Tool, U39RT Die With PUADP-1 Adapter, (4), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH,
Additional Information
Die Index
24
Manufacturer Information
Manufacturers Part Number
YA39N
Brand
BURNDY
GTIN
00781810021248
UPC
781810021248
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.1333
Carton
1
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of YA39N.
Jump To:

Cross Referenced

These items are similar to YA39N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA39L6N131T12E Burndy 00781810282021
YA39N Burndy 00781810021248
L75048 Greaves 00784491411926
VCELC07512H1 Hubbell Power Systems 00096359336617
54922BE Thomas & Betts 00786210194813
L75048 NSi Industries 00662381034403

* All prices subject to change.

Begin Live Chat