YA4CL4B0X - 4AWG Cop 1H Lug

Burndy

  • $10.06 (Each)
  • $10.06 (Each)

  • $503.00 (Per 50)

In-Stock: 1,335 available locally (Deer Park, TX) ( change location)
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
YA4CL4B0X
Manufacturer
Burndy
Manufacturer's Part Number
YA4CL4BOX
Description
4AWG Cop 1H Lug
Copper Compression Lug, 1 Hole W/ Inspection Window, 4 Awg, 3/8" Stud, Short Barrel, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810552506 / 00781810552506
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.06 (Each)
Standard Packaging
$503.00 (Per 50)
Stock Availability
Deer Park
1,335 (Check another store)
All Stores
1,431
Resources
Brochures
 
 
YA4CL4B0X - Brochure
Other Links
 
 
YA4CL4B0X - Other
 
YA4CL4B0X - Other
 
YA4CL4B0X - Other
Images
 
 
YA4CL4B0X - Small Image
 
YA4CL4B0X - Large Image
Attachments
 
 
YA4CL4B0X - Specification Sheet
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
Copper
Voltage Rating
35
Material, Color, and Finish
Color Code
GRAY
Descriptions
Description
4AWG COP 1H LUG
Extra Long Description
BUR YA4CL4BOX 4 STR CU 1-HOLE SHORT
Long Description
Copper Compression Lug, 1 Hole w/ Inspection Window, 4 AWG, 3/8" Stud, Short Barrel, Tin Plated.
Product Type
Terminal
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 8, Finish: Electro-Tin Plated, Package: Box, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Wire Strip Length: 7/8 IN, Color Code: Gray, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W4CVT, W4CRT, X4CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W4CVT, W4CRT, X4CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U4CRT, U6CABT Die, (1), Y46 Tool, U4CRT, U6CABT Die
Additional Information
Die Index
8
Number Of Pad Holes
1
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YA4CL4BOX
GTIN
00781810552506
UPC
781810552506
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Cable to Flat
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Wire Termination
Standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,431

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
15 View Store
Deer Park
1,335 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
81 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of YA4CL4B0X.
Jump To:

Cross Referenced

These items are similar to YA4CL4B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30021 3M Electrical Products 00054007124696
YA4CL4-BOX Burndy 00781810552506
GL-438 Greaves 00784491320082
VHCS-4-38 Hubbell Power Systems 00096359338710
GL438 NSi Industries 00662381036049
LCA4-38-L Panduit 00074983900138
CTL4-38 Thomas & Betts 00783786131754
HL438 Thomas & Betts n/a
VHCS-4-38 Anderson n/a
VHCS438 Anderson n/a
GL 438 Greaves n/a
CSWS-4-38 ILSCO 00783669630411
94030 Morris 00601986940306
LCAS4-38-L Panduit 00074983225286
BLU-4S2 Penn-Union 00785037231541
54140 Thomas & Betts 00786210541402
HL4-38 Thomas & Betts n/a
328164 Amprobe n/a
33471 Amprobe n/a
YA4CL4 Burndy 00781810098066
YAL4CT38 Burndy 00781810417539
DPLS4138 DOSSERT n/a
CC438 Ideal Industries n/a
LCAS438 Panduit n/a
54440 Thomas & Betts 00786210544403
S989221 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat