We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
YAV10 - BUR

YAV10 - YAV10 12-10 Hvydty Ring 8-10 S

Burndy

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    YAV10
    Manufacturer
    Burndy
    Manufacturer's Part Number
    YAV10
    Description
    YAV10 12-10 Hvydty Ring 8-10 S
    Compression Ring Tongue Terminal, Beveled, Heavy Duty; Conductor Size 14 Awg Stranded, 12 Awg Solid/Stranded to 14 Awg Stranded, 12 Awg Solid/Stranded; Non Insulated; 3/8 Inch Stud Size; Approval Ul, Csa; Hylug Brand; Yav Model
    Slang Terms

    Suggest a New Term
    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Sta-Kon Type Terminals
    UNSPSC
    39121432 - Electrical terminals
    UPC/GTIN
    781810024829 / 00781810024829
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1,000 Each
    Resources
    Images
     
     
    YAV10 - Small Image
     
    YAV10 - Large Image
    Specifications Sheets
     
     
    YAV10 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Compression Ring Tongue Terminal
    Description
    YAV10 12-10 HVYDTY RING 8-10 S
    Long Description
    COMPRESSION RING TONGUE TERMINAL, BEVELED, HEAVY DUTY; CONDUCTOR SIZE 14 AWG STRANDED, 12 AWG SOLID/STRANDED TO 14 AWG STRANDED, 12 AWG SOLID/STRANDED; NON INSULATED; 3/8 INCH STUD SIZE; APPROVAL UL, CSA; HYLUG BRAND; YAV MODEL
    COMPRESSION RING TONGUE TERMINAL, BEVELED, HEAVY DUTY; CONDUCTOR SIZE 14 AWG STRANDED, 12 AWG SOLID/STRANDED TO 14 AWG STRANDED, 12 AWG SOLID/STRANDED; NON INSULATED; 3/8 INCH STUD SIZE; APPROVAL UL, CSA; HYLUG BRAND; YAV MODEL
    Additional Information
    DIMENSION 0.97 INCH LENGTH X 0.38 INCH WIDTH; SEAMLESS TUBULAR CRIMP BARREL; MATERIAL ELECTROLYTIC COPPER
    Commodity Description
    Solderless Connectors - Large Terminals & Connectors
    Additional Information
    Stud Size
    #8 TO #10
    Maximum Conductor Size
    14 AWG STRANDED, 12 AWG SOLID/STRANDED
    Minimum Conductor Size
    14 AWG STRANDED, 12 AWG SOLID/STRANDED
    Insulation Type
    NON INSULATED
    Manufacturer Information
    Brand
    BURNDY
    HYLUG
    Manufacturers Part Number
    YAV10
    Model
    YAV
    GTIN
    00781810024829
    UPC
    781810024829
    Taxonomies, Classifications, and Categories
    Type
    BEVELED, HEAVY DUTY
    Packaging
    Weight per each
    0
    Carton
    500
    Uses, Certifications, and Standards
    Approval
    UL, CSA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1,000 Natchitoches


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for YAV10

    Type in the slang term you'd like to suggest.

* All prices subject to change.