YS4C - #4 Comp Cu Butt Splice

Burndy

  • $13.99 (Each)
  • $13.99 (Each)

  • $699.50 (Per 50)
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
YS4C
Manufacturer
Burndy
Manufacturer's Part Number
YS4C
Description
#4 Comp Cu Butt Splice
4 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Gray Color Code, 8 or 346 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
781810507209 / 00781810507209
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.99 (Each)
Standard Packaging
$699.50 (Per 50)
Resources
Images
 
 
YS4C - Large Image
 
YS4C - Small Image
Other Links
 
 
YS4C - Other
 
YS4C - Other
 
YS4C - Other
Brochures
 
 
YS4C - Brochure
Attachments
 
 
YS4C - Specification Sheet
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
35,000
Material
Copper
Material, Color, and Finish
Color Code
GRAY
Finish
Tin-Plated
Descriptions
Product Type
Splice
Description
#4 COMP CU BUTT SPLICE
extra long description
BUR YS4C BUTT SPLICE LONG 4
Long Description
4 AWG CU, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, GRAY Color Code, 8 or 346 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 Volts to 35 kV, Long Barrel Length: Ideal For 600 Volt Heavy Duty Applications, Also May Be Used At Higher Voltages Up To 35KV, Four (4) Center Conductor Stops: Provides A Center Wire Stop For Proper Conductor Insertion, High Pull Out Force: Provides Added Security For Much Greater Mechanical And Electrical Properties, Oil Stop: No, Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (1), Color Code: Gray, Tapered End: No, Die Index: 8 Or 346, Tools, Di
Additional Information
Die Index
8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
YS4C
sub brand
HYLINK
GTIN
00781810507209
UPC
781810507209
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
YS, Long Barrel
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Splice
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat