BAF6 - 6A 250V 13/32X1-1/2 Fa Midget Fuse

Eaton Bussmann Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 5 available locally (Sweetwater, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAF6
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
BAF-6
Description
6A 250V 13/32X1-1/2 Fa Midget Fuse
Eaton Bussmann Series Baf Fuse, Fast Acting, 6 A, Non-Indicating, Ferrule End X Ferrule End, 200 Aic At 250 Vac, 10 Kaic At 125 Vac, Nickel-Plated Brass Endcaps, Standard, 250 V
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/EAN/GTIN
051712320061 / 5027590056861 / 00051712320061
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Sweetwater
5 (Check another store)
Abilene
0
All Stores
5
Resources
Images
 
 
BAF6 - Small Image
 
BAF6 - Large Image
 
BAF6 - Large Image
 
BAF6 - Video
Attachments
 
 
BAF6 - Specification Sheet
Tech Bulletins
 
 
BAF6 - Tech Bulletin
Other Links
 
 
BAF6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 Amp at 250 Vac, 10000 Amp at 125 Vac
Voltage Rating
250 VAC
amperage rating
6 Amp
connection
Ferrule End X Ferrule End
Material
Nickel-plated brass endcaps
Dimensions and Weight
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Long Description
Eaton Bussmann series BAF fuse, Fast acting, 6 A, Non-indicating, Ferrule end x ferrule end, 200 AIC at 250 Vac, 10 kAIC at 125 Vac, Nickel-plated brass endcaps, Standard, 250 V
Special Features
Nickel Plated Brass Endcap
extra long description
BUSS BAF-6 BUSS MIDGET FUSE
Description
6A 250V 13/32X1-1/2 FA MIDGET FUSE
Product Type
Buss Midget Fuse
Features
Bussmann offers the broadest selection of Supplemental and Midget fuses in both time-delay and fast-acting designs with voltages as high as 600Vac and 600Vdc.
Additional Information
dimensions
0.4100 IN X 0.4100 IN X 1.5000 IN
class
Supplemental
media
Yes
Manufacturer Information
Manufacturers Part Number
BAF-6
Brand
Eaton Bussmann series
GTIN
00051712320061
UPC
051712320061
Taxonomies, Classifications, and Categories
Type
FUSE
Category Description
MIDGET FUSES
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Abilene Area

Location Stock Available
Sweetwater
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat