H250301C - 1/10-30A 1P 250V Class H Box Lug Fuse Block

Eaton

  • $14.64 (Each)
  • $14.64 (Each)
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
H250301C
Manufacturer
Eaton
Manufacturer's Part Number
H25030-1C
Description
1/10-30A 1P 250V Class H Box Lug Fuse Block
Connectron 23111|Marathon F30A1B|Mersen 20301
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712146630 / 00051712146630
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.64 (Each)
Resources
Images
 
 
H250301C - Small Image
 
H250301C - Large Image
 
H250301C - Large Image
 
H250301C - Large Image
 
H250301C - Large Image
Attachments
 
 
H250301C - Specification Sheet
 
H250301C - Specification Sheet
 
H250301C - Specification Sheet
Brochures
 
 
H250301C - Brochure
 
H250301C - Brochure
 
H250301C - Brochure
 
H250301C - Brochure
Other Links
 
 
H250301C - Other
 
H250301C - Other
 
H250301C - Other
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
250
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Description
1/10-30A 1P 250V CLASS H BOX LUG FUSE BLOCK
Product Type
Buss Fuseblock Was 1B0007 H25030-1C-BN
extra long description
EFSE H25030-1C BUSS FUSEBLOCK WAS 1
Long Description
Connectron 23111|Marathon F30A1B|Mersen 20301
Special Features
100 Amp
Additional Information
class
0.56 In Diameter X 2.00 In Length
Coil Voltage
100 Amp
coverage
Non-Indicating
Manufacturer Information
Brand
Cooper Bussmann North America
Manufacturers Part Number
H25030-1C
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
GTIN
00051712146630
UPC
051712146630
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.125
Carton
1
Uses, Certifications, and Standards
Frequency Rating
100 Amp
Mounting
DIN RAIL
Application
Non-Indicating
Enclosure
Non-Indicating
standard
UL 4248, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat