HEBAA - 30A 600V 13/32" X 1-1/2" Midget Inline Fuse Holder

Eaton

  • $67.64 (Each)
  • $67.64 (Each)

  • $676.40 (Per 10)

In-Stock: 2 available locally (Fort Collins, CO ) ( change location)
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
HEBAA
Manufacturer
Eaton
Manufacturer's Part Number
HEB-AA
Description
30A 600V 13/32" X 1-1/2" Midget Inline Fuse Holder
Eaton Bussmann Series Heb Inline Fuse Holder, 30 A, Single-Pole, Loadside: Copper Crimp #8-16; (2) #12-16, Lineside: Copper Crimp #8-16; (2) #12-16, 200 Kaic, 600 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/EAN/GTIN
051712718202 / 5027590062527 / 00051712718202
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.64 (Each)
Carton
$676.40 (Per 10)
Stock Availability
Fort Collins
2 (Check another store)
Denver
93
All Stores
752
Resources
Images
 
 
HEBAA - Small Image
 
HEBAA - Large Image
 
HEBAA - Large Image
 
HEBAA - Video
Other Links
 
 
HEBAA - Other
 
HEBAA - Other
 
HEBAA - Other
Tech Bulletins
 
 
HEBAA - Tech Bulletin
Attachments
 
 
HEBAA - Specification Sheet
Brochures
 
 
HEBAA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
30
Connection
(2) #12-16;(2) #12-16Loadside: Copper crimp #8-16;Lineside: Copper crimp #8-16
Voltage Rating
600 V
Descriptions
Description
30A 600V 13/32" X 1-1/2" MIDGET INLINE FUSE HOLDER
Extra Long Description
BUSS HEB-AA BUSS FUSEHOLDER
Features
Supplemental fuse holders, clips and blocks to meet any type of application that may be out there
Long Description
Eaton Bussmann series HEB inline fuse holder, 30 A, Single-pole, Loadside: Copper crimp #8-16; (2) #12-16, Lineside: Copper crimp #8-16; (2) #12-16, 200 kAIC, 600 V
Product Type
Buss Fuseholder
Special Features
1 Pole, Waterproof, Non Breakaway, For Use With 13/32 In X 1-1/2 In BAF, FNM, FNQ, KTK Fuse
Additional Information
Dimensions
4.3840 IN X 0.9350 IN X 0.9350 IN
Media
Yes
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
HEB-AA
GTIN
00051712718202
UPC
051712718202
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Inline fuse holder
Packaging
Weight per each
0.08
Carton
10
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Robotics
Standard
Contact Manufacturer ,CSA Certified ,UL Recognized,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat