HM600603CR - 60A 600V 3P Class H Fuse Block

Eaton

  • $173.19 (Each)
  • $173.19 (Each)

  • $692.76 (Per 4)
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
HM600603CR
Manufacturer
Eaton
Manufacturer's Part Number
HM60060-3CR
Description
60A 600V 3P Class H Fuse Block
Eaton Bussmann Series HM Modular Fuse Block, 600V, 35-60A, Three-Pole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712511599 / 00051712511599
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$173.19 (Each)
Standard Packaging
$692.76 (Per 4)
Resources
Attachments
 
 
HM600603CR - Specification Sheet
Images
 
 
HM600603CR - Large Image
 
HM600603CR - Large Image
 
HM600603CR - Large Image
 
HM600603CR - Small Image
 
HM600603CR - Video
Other Links
 
 
HM600603CR - Other
 
HM600603CR - Other
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
600V
amperage rating
35-60A
Descriptions
extra long description
BUSS HM60060-3CR Fuse Block, Class
Product Type
Fuse Block, Class H, 600V 60A, 3 Pole
Description
60A 600V 3P CLASS H FUSE BLOCK
Features
Eatons Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 57% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class H(K) ferrule fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connecti
Special Features
CR
Long Description
Eaton Bussmann series HM modular fuse block, 600V, 35-60A, Three-pole
Additional Information
class
Class HClass K
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
HM60060-3CR
Brand
Eaton
GTIN
00051712511599
UPC
051712511599
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Modular fuse block
Packaging
Weight per each
0.1
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,Contact Manufacturer,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat