JM601003CR - 100A 600V 3P Class J Fuse Holder

Eaton

  • $432.85 (Each)
  • $432.85 (Each)

  • $865.70 (Per 2)

In-Stock: 4 available locally (Baton Rouge, LA ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JM601003CR
Manufacturer
Eaton
Manufacturer's Part Number
JM60100-3CR
Description
100A 600V 3P Class J Fuse Holder
Eaton Bussmann Series JM Modular Fuse Block, CR, 70-100 A, Three-Pole, Class J, Knife Blade End X Knife Blade End, 200 Kaic, 600 V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712391269 / 00051712391269
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$432.85 (Each)
Standard Packaging
$865.70 (Per 2)
Stock Availability
Baton Rouge
4 (Check another store)
All Stores
15
Resources
Images
 
 
JM601003CR - Small Image
 
JM601003CR - Large Image
 
JM601003CR - Large Image
 
JM601003CR - Large Image
 
JM601003CR - Large Image
 
JM601003CR - Large Image
 
JM601003CR - Large Image
 
JM601003CR - Video
Other Links
 
 
JM601003CR - Other
 
JM601003CR - Other
 
JM601003CR - Other
 
JM601003CR - Other
 
JM601003CR - Other
Tech Bulletins
 
 
JM601003CR - Tech Bulletin
Attachments
 
 
JM601003CR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100A 600V 3P CLASS J FUSE HOLDER
Extra Long Description
BUSS JM60100-3CR 100 amp class J fu
Features
Eaton’s Bussmann series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65 less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses.
Long Description
Eaton Bussmann series JM modular fuse block, CR, 70-100 A, Three-pole, Class J, Knife blade end x knife blade end, 200 kAIC, 600 V
Product Type
100 Amp Class J Fuse Holder 600V 3 Pole
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JM60100-3CR
GTIN
00051712391269
UPC
051712391269
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Packaging
Weight per each
1.2
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
4 View Store
Covington
10 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Enid
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat