LPCC3 - 3A 600V TD Class CC Low Peak Fuse

Eaton Bussmann Series

  • $65.80 (Each)
  • $65.80 (Each)

  • $658.00 (Per 10)

In-Stock: 4 available locally (Baton Rouge, LA) (change location)
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
LPCC3
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
LP-CC-3
Description
3A 600V TD Class CC Low Peak Fuse
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 3 A, 600 V Ac;150 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/EAN/GTIN
051712180290 / 5027590446990 / 00051712180290
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.80 (Each)
Carton
$658.00 (Per 10)
Stock Availability
Baton Rouge
4 (Check another store)
All Stores
36
Resources
Images
 
 
LPCC3 - Small Image
 
LPCC3 - Large Image
 
LPCC3 - Large Image
 
LPCC3 - Large Image
 
LPCC3 - Large Image
 
LPCC3 - Large Image
 
LPCC3 - Large Image
 
LPCC3 - Large Image
 
LPCC3 - Video
Attachments
 
 
LPCC3 - Specification Sheet
Tech Bulletins
 
 
LPCC3 - Tech Bulletin
Other Links
 
 
LPCC3 - Other
 
LPCC3 - Other
 
LPCC3 - Other
 
LPCC3 - Other
 
LPCC3 - Other
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
Melamine Tube
Current Rating
3 A
Voltage Rating
600 V ac;150 V dc
interrupt rating
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC
amperage rating
3
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in38.1 mm
Size
13/32 In Diameter X 1-1/2 In Length
Descriptions
Product Type
Low Peak Fuse
Description
3A 600V TD CLASS CC LOW PEAK FUSE
Long Description
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, 3 A, 600 V ac;150 V dc, Melamine Tube Material, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Short Description
Low Peak Fuse, Class CC, 3 A, 600 VAC;150 V dc
Features
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
extra long description
BUSS LP-CC-3 LOW PEAK CC TIME DELAY
Special Features
Rejection Style
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Response Time
12 s @ 200%
package quantity
10 CT
Element Type
Dual
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787;CE Certified;RoHS Compliant
media
Yes
dimensions
1.5000 IN X 0.4100 IN X 0.4100 IN
element
Dual
Manufacturer Information
Manufacturers Part Number
LP-CC-3
Brand
Eaton Bussmann series
GTIN
00051712180290
UPC
051712180290
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
Branch Circuits;Specialized Circuits;Industrial Control;Street Lighting
standard
UL Listed ,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
4 View Store
Gonzales
2 View Store

Distribution Centers

Location Stock Available
Springdale
11 View Store

A-L

Location Stock Available
Fayetteville
4 View Store

* All prices subject to change.

Begin Live Chat