LPJ100SP - 100A 600V TD Dual Elem Class J Fuse

Eaton

  • $215.13 (Each)
  • $215.13 (Each)
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
LPJ100SP
Manufacturer
Eaton
Manufacturer's Part Number
LPJ-100SP
Description
100A 600V TD Dual Elem Class J Fuse
Eaton Bussmann Series LPJ Fuse
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
051712523400 / 00051712523400
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$215.13 (Each)
Resources
Attachments
 
 
LPJ100SP - Specification Sheet
Images
 
 
LPJ100SP - Large Image
 
LPJ100SP - Large Image
 
LPJ100SP - Large Image
 
LPJ100SP - Large Image
 
LPJ100SP - Small Image
 
LPJ100SP - Video
Other Links
 
 
LPJ100SP - Other
 
LPJ100SP - Other
 
LPJ100SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 Amp
interrupt rating
300000 Amp (RMS Symmetrical UL), 100000 Amp (DC)
Voltage Rating
600 Vac, 300 Vdc
connection
Bolted Blade End X Bolted Blade End
Dimensions and Weight
Size
1.13 In Diameter X 4.63 In Length
Descriptions
Product Type
Low-Peak Class J T/D
Description
100A 600V TD DUAL ELEM CLASS J FUSE
extra long description
BUSS LPJ-100SP LOW-PEAK CLASS J T/D
Long Description
Eaton Bussmann series LPJ fuse
Features
Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500 percent rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fu
Additional Information
media
Yes
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Response Time
10 S at 500%
element
Dual
class
J
Manufacturer Information
Manufacturers Part Number
LPJ-100SP
Brand
Eaton
GTIN
00051712523400
UPC
051712523400
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat