LPNRK200SP - 200A 250V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $282.15 (Each)
  • $282.15 (Each)

In-Stock: 1 available locally (Centennial, CO ) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPNRK200SP
Manufacturer
Eaton
Manufacturer's Part Number
LPN-RK-200SP
Description
200A 250V Class RK1 Duel Element Time Delay Fuse
Eaton Bussmann Series Class RK1 Fuse, LPN-RK, Time-Delay, Dual-Element, Current Limiting Fuse, 200 A, Non-Indicating Fuse, Interrupting Rating Of 300 Ka At 250 Vac and 100 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712538503 / 00051712538503
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.15 (Each)
Stock Availability
Centennial
1 (Check another store)
Denver
6
All Stores
24
Resources
Images
 
 
LPNRK200SP - Small Image
 
LPNRK200SP - Large Image
 
LPNRK200SP - Large Image
 
LPNRK200SP - Large Image
 
LPNRK200SP - Large Image
 
LPNRK200SP - Large Image
 
LPNRK200SP - Video
Other Links
 
 
LPNRK200SP - Other
 
LPNRK200SP - Other
 
LPNRK200SP - Other
 
LPNRK200SP - Other
Attachments
 
 
LPNRK200SP - Specification Sheet
Tech Bulletins
 
 
LPNRK200SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Connection
Blade End X Blade End
Interrupt Rating
100 kAIC at 250 Vdc300 kAIC at 250 Vac
Voltage Rating
250 Vac, 250 Vdc
Dimensions and Weight
Size
0.61 In Diameter X 7.13 In Length
Descriptions
Description
200A 250V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
Extra Long Description
BUSS LPN-RK-200SP LOW PEAK DUAL ELE
Features
Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.
Long Description
Eaton Bussmann Series Class RK1 fuse, LPN-RK, time-delay, dual-element, current limiting fuse, 200 A, non-indicating fuse, interrupting rating of 300 kA at 250 Vac and 100 kA at 125 Vdc
Product Type
Low Peak Dual Element
Special Features
Indicating, High in-rush current motor protection
Additional Information
Dimensions
7.1300 IN X 1.6100 IN X 1.6100 IN
Element
Dual
Fuse Class
Class RK1
Media
Yes
Response Time
10 S at 500%
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LPN-RK-200SP
GTIN
00051712538503
UPC
051712538503
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.85
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Distribution Centers

Location Stock Available
Lenexa
6 View Store
Phoenix
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
1 View Store

* All prices subject to change.

Begin Live Chat