MDA15R - 15A 250V 1/4"X1 1/4" TD Ceramic Fuse

Eaton

  • $5.21 (Each)
  • $5.21 (Each)

  • $26.05 (Per 5)

In-Stock: 10 available locally (West Monroe, LA) (change location)
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
MDA15R
Manufacturer
Eaton
Manufacturer's Part Number
MDA-15-R
Description
15A 250V 1/4"X1 1/4" TD Ceramic Fuse
Eaton Mda Series Time-Delay Fuse 15A, 250 Vac, 32 VDC (Self Certified), 10 Kaic At 125 Vac
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712645201 / 5027590215251 / 00051712645201
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.21 (Each)
Carton
$26.05 (Per 5)
Stock Availability
West Monroe
10 (Check another store)
All Stores
134
Resources
Images
 
 
MDA15R - Small Image
 
MDA15R - Large Image
 
MDA15R - Large Image
Attachments
 
 
MDA15R - Specification Sheet
Brochures
 
 
MDA15R - Brochure
Other Links
 
 
MDA15R - Other
 
MDA15R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC at 125 Vac750 AIC at 250 Vac
amperage rating
15
Voltage Rating
250 Vac, 32 Vdc (self certified)
Material
Ceramic tubeNickel-plated brass end cap construction
connection
Ferrule
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Product Type
Buss Small Dimension Fuse
Description
15A 250V 1/4"X1 1/4" TD CERAMIC FUSE
Features
Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.
Long Description
Eaton MDA Series Time-delay fuse 15A, 250 Vac, 32 Vdc (self certified), 10 kAIC at 125 Vac
Special Features
Ceramic tube
extra long description
EFSE MDA-15-R BUSS SMALL DIMENSION
Additional Information
Response Time
60 min at 135%, 120 sec at 200%
dimensions
X X 1.2598 IN
Manufacturer Information
Manufacturers Part Number
MDA-15-R
Brand
Eaton Bussmann series
GTIN
00051712645201
UPC
051712645201
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-delay fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 134

Location search:

Distribution Centers

Location Stock Available
Springdale
35 View Store

A-L

Location Stock Available
Fort Smith
5 View Store

M-Z

Location Stock Available
Pecos
65 View Store

* All prices subject to change.

Begin Live Chat