S60700TE00 - 3/4" SS316 Tee Conduit Body

Calbrite

  • $197.08 (Per Foot)
  • $197.08 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700TE00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700TE00
Description
3/4" SS316 Tee Conduit Body
Conduit T Body, Gray, Form 8 Body Type, 3/4 In Trade Size, T Shape, 9 Cu.In Capacity, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 6.538 In Length, 2.33 In Width, 2.32 In Height, Screw, 1.89 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001025 / 0847656001025 / 00847656001025
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$197.08 (Per Foot)
Resources
Images
 
 
S60700TE00 - Large Image
 
S60700TE00 - Small Image
 
S60700TE00 - Small Image
 
S60700TE00 - Large Image
Attachments
 
 
S60700TE00 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T
Number of Hubs
3
Hub Location
Tee Side
Material
316 Stainless Steel
connection
NPT Threaded Coupling
Material, Color, and Finish
Color
Gray
Finish
POLISHED
Dimensions and Weight
Hub Size
3/4 in
Length
6.538 in
Width
2.33 in
Height
2.32
Descriptions
Product Type
Conduit T Body
Long Description
Conduit T Body, Gray, Form 8 Body Type, 3/4 in Trade Size, T Shape, 9 cu.in Capacity, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 6.538 in Length, 2.33 in Width, 2.32 in Height, Screw, 1.89 lb/EA
Short Description
Conduit T Body, 3/4 in, Form 8 Body, Steel
Special Features
NEMA 4X Enclosure
Description
3/4" SS316 TEE CONDUIT BODY
extra long description
CAL S60700TE00 3/4" SS316 T CONDUIT
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Additional Information
body type
Form 8
Cable Entry Type
Side
includes
Neoprene Gasket;Cover;Screws
Mounting Type
Screw
for use with
Wet Location;Stainless Conduit
Standards Met
UL (Canada and US) Listed;UL/cUL 514A Listed;NEC Certified;NOM Approval
package quantity
1 ct
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700TE00
GTIN
00847656001025
UPC
847656001025
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.89 lb/EA
Weight per foot
1.86
Carton
1
Uses, Certifications, and Standards
Capacity
9 cu.in
Application
Food & Beverage Production;Marine & Coastal Facilities;Chemical Plants;Water & Wastewater Treatment;Pharmaceuticals & Cosmetics;Refining & Extraction Sites;Petrochemical Operations;Pulp & Paper Mills;Along with other corrosive environments
Configuration
T
standard
UL 514A, CUL 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat