FBS12 - Steel Floor Mounted Box Support

Nvent Caddy

  • $5.05 (Each)
  • $5.05 (Each)

  • $252.58 (Per 50)

  • $505.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBS12
Manufacturer
Nvent Caddy
Manufacturer's Part Number
FBS12
Description
Steel Floor Mounted Box Support
Footed Box Support, 12" Above Floor
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
782856484127 / 8711893057089 / 00782856484127
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.05 (Each)
Carton
$252.58 (Per 50)
Resources
Images
 
 
FBS12 - Small Image
 
FBS12 - Large Image
Other Links
 
 
FBS12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Descriptions
Product Type
Box Support, Floormount, 12high
extra long description
NVENT EFS FBS12 BOX SUPPORT,FLOORMO
Short Description
Footed Box Support, 12" Above
Description
STEEL FLOOR MOUNTED BOX SUPPORT
Long Description
Footed Box Support, 12" Above Floor
Special Features
BOX SUPPORT,FLOORMOUNT,12HIGH
Manufacturer Information
Brand
nVent CADDY
Manufacturers Part Number
FBS12
sub brand
CADDY
GTIN
00782856484127
UPC
782856484127
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Floor Mounted Box Supports
Packaging
Weight per each
0.27
Carton
50
Uses, Certifications, and Standards
Application
Electrical Fixing and Fastening; Datacom and Low Voltage
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat