PV0700LB28 - 3/4 PVC Coated Form 8 LB

Calbond

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV0700LB28
Manufacturer
Calbond
Manufacturer's Part Number
PV0700LB28
Description
3/4 PVC Coated Form 8 LB
LB28 3/4IN Form 8 LB Body - PVC Coated
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Bodies, FS BX, Junct. BX
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
847656071936 / 00847656071936
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
LB28 3/4IN FORM 8 LB BODY - PVC COATED
Product Type
Conduit Body
extra long description
0.002 INCH URETHANE COATED INTERIOR/0.04 INCH PVC COATED EXTERIOR MATERIAL; 1.6 INCH WIDTH X 2.48 INCH HEIGHT SIZE; CONDUIT USED ON; 3/4 INCH HUB SIZE; LB CONFIGURATION; 2 HUB(S); UL 514B, CSA C22.2 APPROVAL; PVC COATED CAST IRON COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; ENCLOSURE RATING NEMA 4X; INCLUDES PVC COATED CAST IRON COVER, PLASTIC ENCAPSULATED STAINLESS STEEL SCREW
Description
3/4 PVC COATED FORM 8 LB
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV0700LB28
GTIN
00847656071936
UPC
847656071936
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat