S60500LB00 - 1/2" SS316 LB Conduit Body

Calbrite

  • $162.48 (Per Foot)
  • $162.48 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60500LB00
Manufacturer
Calbrite
Manufacturer's Part Number
S60500LB00
Description
1/2" SS316 LB Conduit Body
Rigid Stainless Steel 316 LB Conduit Body 1/2" Trade Sizeul Listed UL514A E307133
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
847656000936 / 00847656000936
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$162.48 (Per Foot)
Resources
Images
 
 
S60500LB00 - Small Image
 
S60500LB00 - Large Image
Attachments
 
 
S60500LB00 - Specification Sheet
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
316 Stainless Steel
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Descriptions
Product Type
1/2" SS316 LB Conduit Body
extra long description
CAL S60500LB00 1/2" SS316 LB CONDUI
Description
1/2" SS316 LB CONDUIT BODY
Long Description
Rigid Stainless Steel 316 LB Conduit Body 1/2" Trade SizeUL Listed UL514A E307133
Additional Information
Form
Form 8
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60500LB00
GTIN
00847656000936
UPC
847656000936
Taxonomies, Classifications, and Categories
Type
Stainless Steel LB Conduit Bodies
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per foot
0.98
Carton
1
Uses, Certifications, and Standards
Application
PROVIDES CORROSION PROTECTION FROM HARSH ENVIRONMENTS
standard
UL514B/ CSA C22.2 NO.18
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat