115PLUSF20 - #115 Shot F20

Nvent Erico

  • $26.86 (Each)
  • $26.86 (Each)

  • $268.60 (Per 10)

In-Stock: 10 available locally (Bartlesville, OK) (change location)
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
115PLUSF20
Manufacturer
Nvent Erico
Manufacturer's Part Number
115PLUSF20
Description
#115 Shot F20
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856512851 / 8711893032178 / 00782856512851
Weight per unit
0.3175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.86 (Each)
Standard Packaging
$268.60 (Per 10)
Stock Availability
Bartlesville
10 (Check another store)
Tulsa
82
All Stores
1,292
Resources
Images
 
 
115PLUSF20 - Small Image
 
115PLUSF20 - Large Image
 
115PLUSF20 - Large Image
Attachments
 
 
115PLUSF20 - Specification Sheet
Other Links
 
 
115PLUSF20 - Other
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
Copper Oxide/Aluminum
Descriptions
Product Type
Welding Material
Long Description
Welding Material, Copper Oxide/Aluminum, 1/2 in Rod Size
Short Description
#65 Welding Material, F20
Special Features
Primarily Used in Grounding and Bonding Applications
Description
#115 SHOT F20
extra long description
NVENT EFS 115PLUSF20 WELDING MATERI
Additional Information
accessory type
Welding Material
Rod Size
1/2 in
for use with
Ground Rod
Standards Met
cULus Listed
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
115PLUSF20
Brand
nVent ERICO
sub brand
ERICO
GTIN
00782856512851
UPC
782856512851
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight per each
0.3175
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat