615860 - 5/8"X6' Cu Ground Rod

Nvent Erico

  • $30.12 (Per Rod)
  • $30.12 (Per Rod)

  • $150.62 (Per 5 Rods)

  • $3,012.45 (Per 100 Rods)

In-Stock: 51 available locally (Ft. Worth, TX) (change location)

QTY:
Rods
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
615860
Manufacturer
Nvent Erico
Manufacturer's Part Number
615860
Description
5/8"X6' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.56 In Overall Width, 6 FT Overall Height, 5.0899 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306085 / 0782856306085 / 00782856306085
Weight per unit
5.0899 (lbs/each)
Price & Packaging
Minimum Order Quantity
Rod
Unit
$30.12 (Per Rod)
Carton
$150.62 (Per 5 Rods)
Stock Availability
Ft. Worth
51 Rods (Check another store)
DFW RDC
256 Rods
All Stores
4,246 Rods
Resources
Images
 
 
615860 - Large Image
 
615860 - Small Image
 
615860 - Large Image
Attachments
 
 
615860 - Specification Sheet
Brochures
 
 
615860 - Brochure
Other Links
 
 
615860 - Other
 
615860 - Other
 
615860 - Other
 
615860 - Other
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
Ground Rod
Long Description
Ground Rod, Copper Bonded Steel, 0.56 in Overall Width, 6 ft Overall Height, 5.0899 lb
Short Description
5/8"X8' Copper-Bonded Ground Rod, Pointed
Special Features
MolecULar Bond to Nickel-Sealed High Strength Steel Core
Description
5/8"X6' CU GROUND ROD
extra long description
NVENT EFS 615860 Copper-Bonded Grou
Additional Information
accessory type
Ground Rod
Overall Width
0.56 in
Overall Height
6 ft
Standards Met
cULus;IEC(R) En 62561-2
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
615860
GTIN
00782856306085
UPC
782856306085
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
5.0899 lb
Weight per rod
5.0899
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,246 Rods

Location search:

* All prices subject to change.

Begin Live Chat