90 - #90 Shot Cadweld

Nvent Erico

  • $21.48 (Each)
  • $21.48 (Each)

  • $214.80 (Per 10)

In-Stock: 24 available locally (Conroe, TX) ( change location)
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
90
Manufacturer
Nvent Erico
Manufacturer's Part Number
90
Description
#90 Shot Cadweld
Welding Material, Copper Oxide/Aluminum, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856001669 / 8711893604115 / 00782856001669
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.48 (Each)
Carton
$214.80 (Per 10)
Stock Availability
Conroe
24 (Check another store)
Houston RDC
7
All Stores
1,364
Resources
Images
 
 
90 - Small Image
 
90 - Large Image
 
90 - Large Image
Brochures
 
 
90 - Brochure
Other Links
 
 
90 - Other
 
90 - Other
 
90 - Other
 
90 - Other
 
90 - Other
 
90 - Other
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
Copper Oxide/Aluminum
Descriptions
Description
#90 SHOT CADWELD
Product Type
Welding Material
Long Description
Welding Material, Copper Oxide/Aluminum, 0.25 lb
Short Description
#90 Welding Material, F20
Special Features
Primarily Used in Grounding and Bonding Applications
extra long description
NVENT EFS 90 Cadweld Welding Materi
Additional Information
accessory type
Welding Material
for use with
Qiklite Battery Ignition System
Standards Met
cULus Listed
package quantity
10 CT
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
90
GTIN
00782856001669
UPC
782856001669
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat