GRC182G - 3/4 G/R to 2/0 Mold

Nvent Erico

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRC182G
Manufacturer
Nvent Erico
Manufacturer's Part Number
GRC182G
Description
3/4 G/R to 2/0 Mold
Cable to Ground Rod or Other Rounds, GR, Copper-Bonded, 0.75" Dia, 2/0 Concentric
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/GTIN
782856535362 / 00782856535362
Weight per unit
3.2628 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
GRC182G - Other
 
GRC182G - Other
 
GRC182G - Other
 
GRC182G - Other
 
GRC182G - Other
Images
 
 
GRC182G - Large Image
 
GRC182G - Small Image
 
GRC182G - Video
Attachments
 
 
GRC182G - Specification Sheet
Brochures
 
 
GRC182G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 Concentric
Descriptions
Features
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Product Type
Mold, Cable to GRD Rod, Vert Ell Horz Cabl
extra long description
NVENT EFS GRC182G MOLD,CABLE TO GRD
Short Description
MOLD,CABLE TO GRD ROD,VERT ELL
Description
3/4 G/R TO 2/0 MOLD
Long Description
Cable to Ground Rod or Other Rounds, GR, Copper-bonded, 0.75" dia, 2/0 Concentric
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
GRC182G
Brand
nVent ERICO
GTIN
00782856535362
UPC
782856535362
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Standard Molds
Packaging
Weight per each
3.2628
Carton
1
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat