10250T17213 - Mushroom Head Operator With Contact Blocks

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10250T17213
Manufacturer
Eaton
Manufacturer's Part Number
10250T17213
Description
Mushroom Head Operator With Contact Blocks
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 65 MM, Standard, Square, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Jumbo Mushroom , Red Actuator, Black Field, Emerg. Stop, Chrome Bezel, Anodized Aluminum Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113227870 / 00782113227870
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
10250T17213 - Specification Sheet
Images
 
 
10250T17213 - Video
 
10250T17213 - Large Image
 
10250T17213 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Jumbo mushroom
Dimensions and Weight
Width
2.1000
Depth
2.4000
Height
3.2000
Size
65 mm
Descriptions
Product Type
JMB MSHD PB Emer Stop
extra long description
ETN 10250T17213 JMB MSHD PB EMER ST
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Description
MUSHROOM HEAD OPERATOR WITH CONTACT BLOCKS
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 65 mm, standard, square, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Jumbo mushroom , Red actuator, Black field, EMERG. STOP, Chrome bezel, Anodized aluminum actuator
Additional Information
media
Yes
dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10250T17213
Model
Pushbutton
GTIN
00782113227870
UPC
782113227870
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
PUSHBUTTON
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat