10250T21KBP0P - 3 Pos. Maint. Knob Sel. Switch 2NO Pop

Eaton

  • $156.42 (Each)
  • $156.42 (Each)

In-Stock: 5 available locally (Nashville RDC, TN) ( change location)
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
10250T21KBP0P
Manufacturer
Eaton
Manufacturer's Part Number
10250T21KB-POP
Description
3 Pos. Maint. Knob Sel. Switch 2NO Pop
Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 2MAINTAINED Switch Action, Black (Actuator), 7 X 5 X 3 In Size, Non-Illuminated, 0.1 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
786685393902 / 00786685393902
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.42 (Each)
Stock Availability
Nashville RDC
5 (Check another store)
All Stores
205
Resources
Images
 
 
10250T21KBP0P - Video
 
10250T21KBP0P - Small Image
 
10250T21KBP0P - Large Image
 
10250T21KBP0P - Large Image
Specifications Sheets
 
 
10250T21KBP0P - Specification Sheet
Attachments
 
 
10250T21KBP0P - Specification Sheet
Tech Bulletins
 
 
10250T21KBP0P - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Size
7 x 5 x 3 in
Width
2.8
Depth
5.6
Height
5.9
Descriptions
Description
3 POS. MAINT. KNOB SEL. SWITCH 2NO POP
Product Type
Selector Switch Assembly
Long Description
Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 2Maintained Switch Action, Black (Actuator), 7 x 5 x 3 in Size, Non-Illuminated, 0.1 lb
Short Description
Selector Switch Assembly, 10250T Series, 3 Positions, 2 Maintained Switch
extra long description
ETN 10250T21KB-POP 3 POS. MAINT. KN
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Additional Information
Number of Positions
3
actuator type
Knob
Switch Action
Maintained
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
Contact Configuration
2NO
action
Black
media
Yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
10250T21KB-POP
Model
Pushbutton
GTIN
00786685393902
UPC
786685393902
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
standard
CSA Certified,UL Listed,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10250T21KBP0P.
Jump To:

Similar Items

Similar items are close alternatives to 10250T21KBP0P, though they may not be 100% alike.

Selector Switch Assembly, 10250T Series, 3 Positions, Knob Actuator, 1MAINTAINED...
  • MFR Part #: 10250T22KB-POP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($343.68) ·
10250T22KBP0P - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$343.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat