11102AF1213 - 11102A6513 W/12' Cable

Eaton

  • $269.84 (Each)
  • $269.84 (Each)
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
11102AF1213
Manufacturer
Eaton
Manufacturer's Part Number
11102AF1213
Description
11102A6513 W/12' Cable
Eaton Comet 18MM Tubular Photoelectric Sensor, Photoelectric, 0.71 Diameter, Forward Viewing, Sensor Distance: 80 FT., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 FT. ( 3.7M ) Cable, 20-264 Vac/15-30 VDC Input
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Proximity Switches and Cordsets
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782114023655 / 00782114023655
Weight per unit
2875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.84 (Each)
Resources
Images
 
 
11102AF1213 - Large Image
 
11102AF1213 - Small Image
Attachments
 
 
11102AF1213 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
12 ft (3.7 m) cable
Descriptions
Features
Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.
Product Type
11102A6513 W/12' Cable
Description
11102A6513 W/12' CABLE
extra long description
ETN 11102AF1213 11102A6513 W/12' CA
Long Description
Eaton Comet 18mm tubular photoelectric sensor, Photoelectric, 0.71 diameter, Forward Viewing, Sensor distance: 80 Ft., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 Ft. ( 3.7m ) Cable, 20-264 Vac/15-30 Vdc input
Additional Information
dimensions
0.4700 IN X 0.7100 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
11102AF1213
GTIN
00782114023655
UPC
782114023655
Taxonomies, Classifications, and Categories
Category Description
PROXIMITY SWITCHES AND CORDSETS
Type
Tubular photoelectric sensor
Packaging
Weight per each
2875
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-4° to 158°F (-20° to 70°C)
standard
Contact Manufacturer
Application
Vehicles: On-Road - PickUp & Delivery: Food
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat