6656 - Contact Kit IEC Size H Series A1 and B1 3 Pole

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6656
Manufacturer
Eaton
Manufacturer's Part Number
6-65-6
Description
Contact Kit IEC Size H Series A1 and B1 3 Pole
Contact Kit For Freedom; IEC 3-Pole ; Size H ; Series A1 and B1; Use With Ae and Ce Type Contactors and Starters
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
782113466521 / 00782113466521
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6656 - Large Image
 
6656 - Small Image
Other Links
 
 
6656 - Other
 
6656 - Other
Attachments
 
 
6656 - Specification Sheet
Brochures
 
 
6656 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CONTACT KIT IEC SIZE H SERIES A1 AND B1 3 POLE
Product Type
Contact Kit, IEC SZH, A1 and B1, 3P
extra long description
ETN 6-65-6 CONTACT KIT, IEC SZH, A1
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Contact Kit for Freedom; IEC 3-Pole ; Size H ; Series A1 and B1; Use with AE and CE Type Contactors and Starters
Additional Information
dimensions
3.5000 IN X 2.5000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
6-65-6
GTIN
00782113466521
UPC
782113466521
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat