707813 - Renewal Part - Operating Mechanism

Eaton

  • $126.65 (Each)
  • $126.65 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
707813
Manufacturer
Eaton
Manufacturer's Part Number
70-7813
Description
Renewal Part - Operating Mechanism
Eaton Safety Switch Operating Mechanism, Operating Mechanism, 30-100A, Nema 1/3R/4/12, Two, Three, Four, and Six-Pole, 240-600V, Operating Mechanism, Heavy-Duty, 30-100A, 250/600V Fusible and Non-Fusible Safety Switches, 240-600V
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
00782113407746 / 00782113407746
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.65 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Tech Bulletins
 
 
707813 - Tech Bulletin
Other Links
 
 
707813 - Other
 
707813 - Other
 
707813 - Other
Brochures
 
 
707813 - Brochure
Images
 
 
707813 - Small Image
 
707813 - Large Image
 
707813 - Large Image
 
707813 - Large Image
Attachments
 
 
707813 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240-600 V
Dimensions and Weight
Depth
4.5
Height
4
Width
4.5
Descriptions
Description
RENEWAL PART - OPERATING MECHANISM
Extra Long Description
ETN 70-7813 Renewal Part - Operatin
Features
ES-CDPA-Eaton Safety Switch Accessories/Renewal Parts
Long Description
Eaton safety switch operating mechanism,Operating mechanism,30-100A,NEMA 1/3R/4/12,Two, three, four, and six-pole,240-600V,Operating mechanism,Heavy-duty,30-100A, 250/600V fusible and non-fusible safety switches,240-600V
Product Type
Renewal Part - Operating Mechanism
Special Features
Used with 30-100A, Two-, Three-, Four-, and Six-Pole, 250/600V Fusible and Non-Fusible Safety Switches
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
707813
GTIN
00782113407746
UPC
00782113407746
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessory
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat