AC1N0NC - Auxiliary Contact 1NO/1NC R-Series A, B, C & V Frame

Eaton

  • $62.72 (Each)
  • $62.72 (Each)

In-Stock: 2 available locally (Pine Bluff, AR) (change location)
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
AC1N0NC
Manufacturer
Eaton
Manufacturer's Part Number
AC1NONC
Description
Auxiliary Contact 1NO/1NC R-Series A, B, C & V Frame
Eaton Rotary Disconnect Auxiliary Contact, 1N0+NC, Auxiliary Contact, Standard, 30A, 1NO-1NC, Auxiliary Contacts, R5/R9 A, B & C Frames, 240V
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Motor Switches & Accessories
UNSPSC
N/A
UPC/GTIN
786685404080 / 00786685404080
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.72 (Each)
Stock Availability
Pine Bluff
2 (Check another store)
Little Rock
0
All Stores
7
Resources
Images
 
 
AC1N0NC - Small Image
 
AC1N0NC - Large Image
 
AC1N0NC - Large Image
 
AC1N0NC - Large Image
 
AC1N0NC - Large Image
 
AC1N0NC - Video
Attachments
 
 
AC1N0NC - Specification Sheet
Other Links
 
 
AC1N0NC - Other
 
AC1N0NC - Other
 
AC1N0NC - Other
 
AC1N0NC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240V
Current Rating
30
Dimensions and Weight
Height
1
Depth
2.09
Width
2.09
Descriptions
Description
AUXILIARY CONTACT 1NO/1NC R-SERIES A,B,C & V FRAME
Long Description
Eaton rotary disconnect auxiliary contact,1N0+NC,Auxiliary contact,Standard,30A,1NO-1NC,Auxiliary contacts, R5/R9 A, B & C FRAMES, 240V
Special Features
1N0+NC
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
Auxcont 1NO/1NC R-Series (A B C Frame)
extra long description
ETN AC1NONC AuxCont 1NO/1NC R-Serie
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AC1NONC
GTIN
00786685404080
UPC
786685404080
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Little Rock Area

Location Stock Available
Pine Bluff
2 View Store

Distribution Centers

Location Stock Available
Springdale
1 View Store

A-L

Location Stock Available
Fayetteville
1 View Store

* All prices subject to change.

Begin Live Chat