AE16ENS0AC - IEC Open 3P STR SZ E 120V Coil - For Replacement O

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AE16ENS0AC
Manufacturer
Eaton
Manufacturer's Part Number
AE16ENS0AC
Description
IEC Open 3P STR SZ E 120V Coil - For Replacement O
IEC Open 3P STR SZ E 120V Coil - For Replacement Only
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - IEC Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113971056 / 00782113971056
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AE16ENS0AC - Large Image
 
AE16ENS0AC - Large Image
 
AE16ENS0AC - Large Image
 
AE16ENS0AC - Small Image
Other Links
 
 
AE16ENS0AC - Other
 
AE16ENS0AC - Other
 
AE16ENS0AC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
Descriptions
Description
IEC OPEN 3P STR SZ E 120V COIL - FOR REPLACEMENT O
Long Description
IEC OPEN 3P STR SZ E 120V COIL - FOR REPLACEMENT ONLY
Product Type
IEC Open 3P STR SZ E 120V - Repl Only
extra long description
ETN AE16ENS0AC IEC OPEN 3P STR SZ E
Features
Eaton’s IEC enclosed control line (ECX) provides you the ability to select the motor starting equipment that is specific to your needs. The product offering includes non-combination and combination XT starters and combination motor controllers (CMCs). Designed to meet international standards, the enclosed XT products carry UL and cUL certifications.
Additional Information
Coil Voltage
120 V
dimensions
8.2000 IN X 4.6000 IN X 6.1000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
AE16ENS0AC
GTIN
00782113971056
UPC
782113971056
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Enclosed starter
Packaging
Weight per each
1.85
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat