C25DNC330A - CHC

C25DNC330A - Open N-R 3P 30A DP Cont SCR/PP W/O QC Term 120vac

Eaton

  • $54.05 (for 1 Each)
  • $54.05 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    C25DNC330A
    Manufacturer
    Eaton
    Manufacturer's Part Number
    C25DNC330A
    Description
    Open N-R 3P 30A DP Cont SCR/PP W/O QC Term 120vac
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Contactors - Definite Purpose Contactors  Mark as Incorrect
    Suggest a New Category
    Classification
    DP Contactors
    UNSPSC
    39121529 - Contactors
    UPC/GTIN
    782116307371 / 00782116307371
    Weight per unit
    1.19 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $54.05 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Attachments
     
     
    C25DNC330A - Specification Sheet
     
    C25DNC330A - Specification Sheet
     
    C25DNC330A - Specification Sheet
    Images
     
     
    C25DNC330A - Large Image
     
    C25DNC330A - Small Image
     
    C25DNC330A - Large Image
     
    C25DNC330A - Large Image
     
    C25DNC330A - Large Image
     
    C25DNC330A - Large Image
    Brochures
     
     
    C25DNC330A - Brochure
    Other Links
     
     
    C25DNC330A - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    APPROXIMATE WEIGHT 21 LB; APPLICABLE STANDARD ANSI B1.20.1, ASME B16.11
    connection
    Quick
    Poles
    Three-pole
    Dimensions and Weight
    Size
    15-50A, two- and three-pole
    Descriptions
    Product Type
    Definite Purpose Control - Contactor
    Description
    OPEN N-R 3P 30A DP CONT SCR/PP W/O QC TERM 120VAC
    Additional Information
    Frame Size
    15-50A, two- and three-pole
    resistive load
    40A
    dimensions
    85.0900millimetreX60.9600millimetreX95.2500millimetre
    inductive full load
    APPROXIMATE WEIGHT 21 LB; APPLICABLE STANDARD ANSI B1.20.1, ASME B16.11
    Enclosure Type
    Open with metal mounting plate
    coil
    110-120 Vac, 50/60 Hz
    Coil Voltage
    110/120@50/60Hz VAC
    terminals
    Screw/pressure plate
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    C25DNC330A
    Model
    Contactor
    GTIN
    00782116307371
    UPC
    782116307371
    Taxonomies, Classifications, and Categories
    Category Description
    DP CONTACTORS
    unspsc code
    39121529
    igcc
    4755
    Type
    NON-REVERSING
    Packaging
    Weight per each
    1.19
    Carton
    1
    Uses, Certifications, and Standards
    standard
    UL Recognized; CSA Certified
    Application
    Motor and Power Control Equipment
    Enclosure
    Open with metal mounting plate
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Little Rock

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for C25DNC330A

    Type in the slang term you'd like to suggest.

* All prices subject to change.