C25FNF260A - DP Cont 60A 2P Opn 120V

Eaton

  • $228.77 (Each)
  • $228.77 (Each)

In-Stock: 3 available locally (Tyler, TX) ( change location)
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
C25FNF260A
Manufacturer
Eaton
Manufacturer's Part Number
C25FNF260A
Description
DP Cont 60A 2P Opn 120V
Eaton Definite Purpose Contactor, Quick, 60A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 60A, Contactor, Two-Pole, 75A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side)
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
782113476100 / 0782113476100 / 00782113476100
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.77 (Each)
Stock Availability
Tyler
3 (Check another store)
All Stores
45
Resources
Images
 
 
C25FNF260A - Small Image
 
C25FNF260A - Large Image
 
C25FNF260A - Large Image
 
C25FNF260A - Large Image
Attachments
 
 
C25FNF260A - Specification Sheet
Other Links
 
 
C25FNF260A - Other
 
C25FNF260A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.63
Height
3.75
Depth
3.97
Descriptions
Description
DP CONT 60A 2P OPN 120V
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
DP Cont 60A 2P Opn 120V
extra long description
ETN C25FNF260A DP CONT 60A 2P OPN 1
Long Description
Eaton definite purpose contactor, Quick, 60A, 110-120 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 60A, Contactor, Two-pole, 75A, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side)
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Manufacturers Part Number
C25FNF260A
Brand
Eaton
GTIN
00782113476100
UPC
782113476100
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C25FNF260A.
Jump To:

Cross Referenced

These items are similar to C25FNF260A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC620UM20 Eaton n/a
C25FNF260A Eaton 00782113476100
42EE15AF FURNAS n/a
42EF15AF FURNAS n/a
CR353FF2BA1 GENERAL ELECTRIC 00783166406922
CR353FF2BA1BBPAK GENERAL ELECTRIC n/a
5B099 WW GRAINGER n/a
A77288516A120 Joslyn Clark n/a
2200EBA620AA Schneider Electric n/a
8910DPA62V02 Schneider Electric 00785901080824
EBA620AA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat