C30CNE80A0 - 30A Open Elec Held 8NO Light Cont 120V

Eaton

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C30CNE80A0
Manufacturer
Eaton
Manufacturer's Part Number
C30CNE80A0
Description
30A Open Elec Held 8NO Light Cont 120V
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 8 No, 30 A, Nema Electrically Held Lighting Contactor, Eight-Pole, Mechanically and Electrically Held, C30, Open, 120 V
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782116701872 / 00782116701872
Weight per unit
3.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
C30CNE80A0 - Small Image
 
C30CNE80A0 - Large Image
 
C30CNE80A0 - Large Image
 
C30CNE80A0 - Large Image
Attachments
 
 
C30CNE80A0 - Specification Sheet
Brochures
 
 
C30CNE80A0 - Brochure
Tech Bulletins
 
 
C30CNE80A0 - Tech Bulletin
Other Links
 
 
C30CNE80A0 - Other
 
C30CNE80A0 - Other
 
C30CNE80A0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
3.86
Width
4.18
Depth
7.39
Descriptions
Description
30A OPEN ELEC HELD 8NO LIGHT CONT 120V
extra long description
ETN C30CNE80A0 30A OPEN ELEC HELD 8
Product Type
30A Open Elec Held 8NO Light Cont 120V
Features
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it
Long Description
Eaton C30CN mechanically held lighting contactor, 30 A, 8 NO, 30 A, NEMA Electrically Held Lighting Contactor, Eight-pole, Mechanically and electrically held, C30, Open, 120 V
Additional Information
Coil Voltage
240-277 Vac, 50/60 Hz
Contact Rating
30 A
Contact Configuration
8 NO
Enclosure Type
NEMA electrically held lighting contactor
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C30CNE80A0
GTIN
00782116701872
UPC
782116701872
Taxonomies, Classifications, and Categories
Type
Mechanically held lighting contactor
Packaging
Weight per each
3.09
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat