C320KGS41 - Aux Cont For FRDM Size 4, 5 P-S Base Aux 1no

Eaton

  • $166.08 (Each)
  • $166.08 (Each)
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
C320KGS41
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS41
Description
Aux Cont For FRDM Size 4, 5 P-S Base Aux 1no
Eaton Freedom Nema Auxiliary Contact, Freedom Accessory, Base Auxiliary Contact, Used On Starter and Contactors, No Circuit, Nema Sizes 4-5, IEC Sizes P-S
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113629308 / 00782113629308
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.08 (Each)
Resources
Images
 
 
C320KGS41 - Large Image
 
C320KGS41 - Large Image
 
C320KGS41 - Large Image
 
C320KGS41 - Small Image
Attachments
 
 
C320KGS41 - Specification Sheet
Other Links
 
 
C320KGS41 - Other
 
C320KGS41 - Other
 
C320KGS41 - Other
Brochures
 
 
C320KGS41 - Brochure
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
NEMA sizes 4 - 5, IEC sizes P - S
Descriptions
Description
AUX CONT FOR FRDM SIZE 4,5 P-S BASE AUX 1NO
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Aux Cont FRDM SZ4, 5 P-S Base Aux 1no
extra long description
ETN C320KGS41 AUX CONT FRDM SZ4,5 P
Long Description
Eaton Freedom NEMA auxiliary contact, Freedom Accessory, Base auxiliary contact, Used on Starter and Contactors, NO circuit, NEMA Sizes 4-5, IEC Sizes P-S
Additional Information
dimensions
4.4000 IN X 3.3000 IN X 3.3000 IN
Contact Configuration
NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS41
GTIN
00782113629308
UPC
782113629308
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat