D1PF1AT - 1P CMPCT Ice Cub Rly 20A 24V

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D1PF1AT
Manufacturer
Eaton
Manufacturer's Part Number
D1PF1AT
Description
1P CMPCT Ice Cub Rly 20A 24V
D1 Series General Purpose Plug-In Relay, Full Featured Cover, 24V Coil, 50/60 HZ, 180 Ohms Resistance, Plug-In Terminal, SPDT Contact Configuration, 20A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685270005 / 00786685270005
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D1PF1AT - Large Image
 
D1PF1AT - Small Image
Other Links
 
 
D1PF1AT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1P CMPCT ICE CUB RLY 20A 24V
Product Type
D1 Series General Purpose Plug-In Relay
extra long description
ETN D1PF1AT D1 Series General Purpo
Long Description
D1 Series General Purpose Plug-In Relay, Full featured cover, 24V coil, 50/60 Hz, 180 Ohms resistance, Plug-in terminal, SPDT contact configuration, 20A contact rating, Silver alloy contacts, IP40 enclosure
Additional Information
Resistance
180 ohms
Contact Rating
20A
Contact Configuration
SPDT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D1PF1AT
GTIN
00786685270005
UPC
786685270005
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
Application
Automation and Logic Control Equipment
standard
cRUus;CSA Certified;UL Listed;CE Marked;RoHS Compliant
Enclosure
IP40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat