D3RR2R1 - Ice Cube Relay DPDT Octal Base 10A 12VDC Coil

Eaton

  • $37.12 (Each)
  • $37.12 (Each)
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
D3RR2R1
Manufacturer
Eaton
Manufacturer's Part Number
D3RR2R1
Description
Ice Cube Relay DPDT Octal Base 10A 12VDC Coil
Relay, DPDT Contact Configuration, 10 A, 12 V DC, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930107 / 00786685930107
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.12 (Each)
Resources
Specifications Sheets
 
 
D3RR2R1 - Specification Sheet
Attachments
 
 
D3RR2R1 - Specification Sheet
Images
 
 
D3RR2R1 - Large Image
 
D3RR2R1 - Small Image
Other Links
 
 
D3RR2R1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
12 V dc
Descriptions
Description
ICE CUBE RELAY DPDT OCTAL BASE 10A 12VDC COIL
Product Type
Relay
Long Description
Relay, DPDT Contact Configuration, 10 A, 12 V dc, 0.15 lb
Short Description
Relay, 10 A, DPDT, 12 V dc
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
extra long description
ETN D3RR2R1 ICE CUBE rl,DPDT,OCTAL
Additional Information
Contact Configuration
DPDT
dimensions
2.0000 IN X 2.0000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
D3RR2R1
GTIN
00786685930107
UPC
786685930107
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat