D93TP1 - Thermal Transfer Pad For Hockey Puck SSRS

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D93TP1
Manufacturer
Eaton
Manufacturer's Part Number
D93TP1
Description
Thermal Transfer Pad For Hockey Puck SSRS
D93 Series Thermal Transfer Pad, Used With D93 Series Solid-State Relays
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685269733 / 00786685269733
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D93TP1 - Small Image
 
D93TP1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Thermal Transfer Pad Hockey Puck SSRS
extra long description
ETN D93TP1 THERMAL TRANSFER PAD HO
Features
Eaton’s solid-state relays (SSR) are reliable, offer a long service life, significantly reduce electromagnetic interference, respond quickly and are resistant to vibration. Applications for solid-state relays typically include equipment that requires high cycling rates, low acoustical or electrical noise, or vibration resistance; such as material handling equipment, medical equipment, heating/cooling equipment, lighting control and pumps/compressors.
Description
THERMAL TRANSFER PAD FOR HOCKEY PUCK SSRS
Long Description
D93 Series Thermal Transfer Pad, Used with D93 series solid-state relays
Additional Information
dimensions
2.0000 IN X 3.0000 IN X 0.5000 IN
Manufacturer Information
Manufacturers Part Number
D93TP1
Brand
Viton(R)
GTIN
00786685269733
UPC
786685269733
Taxonomies, Classifications, and Categories
Type
Solid-state relay
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL 508,CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat