E26S109 - CHC

E26S109 - 4H MTG Base

Eaton

  • $33.01 (Each)
  • $33.01 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    E26S109
    Manufacturer
    Eaton
    Manufacturer's Part Number
    E26S109
    Description
    4H MTG Base
    E26, Stacklight Accessory, Stacklights, Standard Four-Hole
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Specialty Lamps & Modules
    UNSPSC
    39121534 - Indicator or pilot lights
    UPC/GTIN
    782114397824 / 00782114397824
    Weight per unit
    0.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $33.01 (Each)
    Resources
    Images
     
     
    E26S109 - Small Image
     
    E26S109 - Large Image
     
    E26S109 - Large Image
    Attachments
     
     
    E26S109 - Specification Sheet
     
    E26S109 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    0.0100 IN X 0.0100 IN X 0.0100 IN
    Descriptions
    Long Description
    E26, Stacklight Accessory, Stacklights, Standard four-hole
    extra long description
    ETN E26S109 Eaton stacklight mounti
    Description
    4H MTG BASE
    Features
    Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.
    Product Type
    Eaton Stacklight Mounting Base
    Additional Information
    dimensions
    3.5000 IN X 3.0000 IN X 2.5000 IN
    Coil Voltage
    6.7500 IN X 2.5000 IN X 5.6000 IN
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    E26S109
    GTIN
    00782114397824
    UPC
    782114397824
    Taxonomies, Classifications, and Categories
    Type
    Stacklight Accessory
    Category Description
    LED SPECIALTY LAMPS & MODULES
    Packaging
    Weight per each
    0.3
    Carton
    1
    Uses, Certifications, and Standards
    standard
    CSA Std. C22.2 No. 142,UL 508,IEC 6113-2,CE Marked
    Application
    Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
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
    Suggest a new slang term for E26S109

    Type in the slang term you'd like to suggest.

* All prices subject to change.