E30KLA1 - CHC

E30KLA1 - Contact Block-Square 1no

Eaton

  • $26.18 (for 1 Each)
  • $26.18 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    E30KLA1
    Manufacturer
    Eaton
    Manufacturer's Part Number
    E30KLA1
    Description
    Contact Block-Square 1no
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    PSH BTNS, Pilot LTS, Selectr S - Contact Blocks  Mark as Incorrect
    Suggest a New Category
    Classification
    Compact Pilot Devices
    UNSPSC
    N/A
    UPC/GTIN
    782113218168 / 00782113218168
    Weight per unit
    0.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $26.18 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    E30KLA1 - Large Image
     
    E30KLA1 - Large Image
     
    E30KLA1 - Small Image
     
    E30KLA1 - Large Image
    Attachments
     
     
    E30KLA1 - Specification Sheet
     
    E30KLA1 - Specification Sheet
     
    E30KLA1 - Specification Sheet
    Brochures
     
     
    E30KLA1 - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    600//250 VAC//VDC
    Descriptions
    Description
    CONTACT BLOCK-SQUARE 1NO
    Product Type
    Cont BLK Press TRM STD 1no
    Additional Information
    dimensions
    48.2600millimetreX30.4800millimetreX55.8800millimetre
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    E30KLA1
    series
    E30
    GTIN
    00782113218168
    UPC
    782113218168
    Taxonomies, Classifications, and Categories
    Category Description
    COMPACT PILOT DEVICES
    Type
    30.5 mm, Square Multifunction
    unspsc code
    39122221
    igcc
    5219
    Packaging
    Weight per each
    0.05
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Automation And Logic Control Equipment
    standard
    UL Listed; CSA Certified
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for E30KLA1

    Type in the slang term you'd like to suggest.

* All prices subject to change.