E34PB11X - Flush PB BK 1NC 1no

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E34PB11X
Manufacturer
Eaton
Manufacturer's Part Number
E34PB1-1X
Description
Flush PB BK 1NC 1no
Eaton, 30.5 MM Watertight/Oiltight Corrosion Resistant Pushbutton, Factory Assembled, Black, Plastic Actuator, 1NO - 1NC, Non-Illuminated, Flush Mounting, Nema 3, 3R, 4, 4X, 12, 13, Momentary, 30.5 MM, Flush Pushbutton, E34 Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782113704272 / 00782113704272
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
E34PB11X - Tech Bulletin
Images
 
 
E34PB11X - Video
 
E34PB11X - Large Image
 
E34PB11X - Small Image
Attachments
 
 
E34PB11X - Specification Sheet
Other Links
 
 
E34PB11X - Other
Brochures
 
 
E34PB11X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2.0000
Width
2.5000
Depth
3.5000
Size
30.5 MM
Descriptions
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Product Type
Flush PB BK 1NC 1no
Description
FLUSH PB BK 1NC 1NO
extra long description
ETN E34PB1-1X FLUSH PB BK 1NC 1NO
Long Description
Eaton, 30.5 mm Watertight/Oiltight Corrosion Resistant Pushbutton,Factory assembled,Black,Plastic Actuator,1NO - 1NC,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,30.5 mm,Flush Pushbutton,E34 Series
Special Features
Factory assembled
Additional Information
Contact Configuration
1 NO-1 NC
dimensions
3.5000 IN X 2.5000 IN X 2.0000 IN
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E34PB1-1X
Model
Pushbutton
GTIN
00782113704272
UPC
782113704272
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
PUSHBUTTON
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
standard
CSA Certified,UL Listed,CE Marked,FDA 3-A
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat