E50KL556 - E50 Operating Lever

Eaton

  • $68.45 (Each)
  • $68.45 (Each)

In-Stock: 13 available locally (Nacogdoches, TX) (change location)
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
E50KL556
Manufacturer
Eaton
Manufacturer's Part Number
E50KL556
Description
E50 Operating Lever
Limit Switch Operator, E50 Series, Spring Rod Actuator, Nylon Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 12.44 In Overall Length, 1.12 In Overall Depth, 0.38 In Overall Height, 0.3000 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113306070 / 00782113306070
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.45 (Each)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
23
Resources
Images
 
 
E50KL556 - Small Image
 
E50KL556 - Large Image
 
E50KL556 - Large Image
 
E50KL556 - Large Image
Attachments
 
 
E50KL556 - Specification Sheet
Other Links
 
 
E50KL556 - Other
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
Nylon
actuator
Spring rod
Dimensions and Weight
Overall Length
12.44 in
Descriptions
Product Type
Limit Switch Operator
Long Description
Limit Switch Operator, E50 Series, Spring Rod Actuator, Nylon Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 12.44 in Overall Length, 1.12 in Overall Depth, 0.38 in Overall Height, 0.3000 lb/EA
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Short Description
Limit Switch Operator, E50, Nylon, 12.44 in L, 1.12 in D, 0.38 in H
Description
E50 OPERATING LEVER
extra long description
ETN E50KL556 E50 OPERATING LEVER
Additional Information
actuator type
Spring Rod
for use with
E50AR1;E50AR16P
Minimum Operating Temperature
-10 °F
Maximum Operating Temperature
+200 °F
Overall Depth
1.12 in
Overall Height
0.38 in
Standards Met
U.S. and DIN
package quantity
1 ct
dimensions
12.4400 IN X 1.1200 IN X 0.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL556
series
E50
GTIN
00782113306070
UPC
782113306070
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight
0.3000 lb/EA
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
standard
CSA Certified,UL Listed,CE,RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
3 View Store
Nacogdoches
13 View Store

Distribution Centers

Location Stock Available
Texarkana
2 View Store

A-L

Location Stock Available
Hope
2 View Store
These alternate items can be purchased instead of E50KL556.
Jump To:

Cross Referenced

These items are similar to E50KL556 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50KL399 Eaton 00782113290942
E50KL556 Eaton 00782113306070
802TW3C Rockwell Automation 78118013209
9007FA5 Schneider Electric 78590174270

* All prices subject to change.

Begin Live Chat