E50RB - E50 Surface Mount Receptacle

Eaton

  • $80.24 (Each)
  • $80.24 (Each)

In-Stock: 2 available locally (Hobbs, NM) (change location)
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
E50RB
Manufacturer
Eaton
Manufacturer's Part Number
E50RB
Description
E50 Surface Mount Receptacle
Limit Switch Receptacle, E50 Heavy Duty Plug In Series, Die Cast Zinc Material, -40 °F Operating Temperature, +250 °F Operating Temperature, 2.92 In (L) X 1.54 In (W) X 1.06 In (H), Surface Mount, 0.1100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290737 / 00782113290737
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.24 (Each)
Stock Availability
Hobbs
2 (Check another store)
Odessa
1
All Stores
66
Resources
Images
 
 
E50RB - Small Image
 
E50RB - Large Image
 
E50RB - Large Image
 
E50RB - Large Image
 
E50RB - Large Image
 
E50RB - Large Image
 
E50RB - Large Image
Attachments
 
 
E50RB - Specification Sheet
Other Links
 
 
E50RB - Other
 
E50RB - Other
 
E50RB - Other
 
E50RB - Other
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
Die Cast Zinc
connection
Screw Terminal
Descriptions
Features
Eaton's Culter Hammer Seris E50 Modular Plug-In Limit Switch are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton(R) gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S.
Product Type
Limit Switch Receptacle
Long Description
Limit Switch Receptacle, E50 Heavy Duty Plug In Series, Die Cast Zinc Material, -40 °F Operating Temperature, +250 °F Operating Temperature, 2.92 in (L) x 1.54 in (W) x 1.06 in (H), Surface Mount, 0.1100 lb/EA
Short Description
9 Terminal Limit Switch Receptacle
Special Features
E50 Devices Can be Ordered in Separate Components or as Complete Assembled Switches
Description
E50 SURFACE MOUNT RECEPTACLE
extra long description
ETN E50RB E50 LS RECEPTACLE,DOUBLE
Additional Information
for use with
E50 Heavy Duty Modular Limit Switches
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+250 °F;+121 °C
dimensions
2.92 in (L) x 1.54 in (W) x 1.06 in (H)
Mounting Type
Surface Mount
Standards Met
UL Recognized;CSA Certified
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
E50RB
Brand
EATON CUTLER-HAMMER
series
E50 Heavy Duty Plug In
GTIN
00782113290737
UPC
782113290737
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight
0.1100 lb/EA
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13
Mounting
SURFACE
standard
UL Recognized,CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E50RB.
Jump To:

Cross Referenced

These items are similar to E50RB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELIN5115538 DELPHI n/a
5686 Denison n/a
E50RB Eaton 00782113290737
CR215GR2 GENERAL ELECTRIC n/a
2EG23 WW GRAINGER n/a
LSZ4002 Honeywell 00784549310003
LSZ4006 Honeywell 00784549310362
80TXZ8 Rockwell Automation n/a
9007CT62 Schneider Electric 00785901500896
3SE03RB Siemens 00754554232737

* All prices subject to change.

Begin Live Chat