E51DP2 - Photoelectric Head

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E51DP2
Manufacturer
Eaton
Manufacturer's Part Number
E51DP2
Description
Photoelectric Head
Eaton Photoelectric Sensor Head, E51, Diffuse Reflective, 9 In Range, Right Angle
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
39121528 - Photoelectric sensors
UPC/GTIN
782113124780 / 00782113124780
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E51DP2 - Large Image
 
E51DP2 - Large Image
 
E51DP2 - Large Image
 
E51DP2 - Large Image
 
E51DP2 - Large Image
 
E51DP2 - Large Image
 
E51DP2 - Small Image
Other Links
 
 
E51DP2 - Other
 
E51DP2 - Other
 
E51DP2 - Other
 
E51DP2 - Other
 
E51DP2 - Other
Attachments
 
 
E51DP2 - Specification Sheet
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
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component fo
Product Type
Photoelectric Head
extra long description
ETN E51DP2 PHOTOELECTRIC HEAD
Long Description
Eaton Photoelectric Sensor Head, E51, Diffuse Reflective, 9 in range, Right Angle
Description
PHOTOELECTRIC HEAD
Additional Information
dimensions
1.5400 IN X 1.8200 IN X 1.7700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E51DP2
GTIN
00782113124780
UPC
782113124780
Taxonomies, Classifications, and Categories
Type
Limit switch photoelectric sensor
Category Description
SENSORS
Packaging
Weight per each
0.194
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13° to 158°F (-25° to 70°C)
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat