E51RA - Ind Prox Receptacle Only

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E51RA
Manufacturer
Eaton
Manufacturer's Part Number
E51RA
Description
Ind Prox Receptacle Only
Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Assembled Inductive Proximity Fiber Optic Sensor, E51, Screw Terminals, 2-Wire, 20-264 Vac/DC
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
782113884844 / 00782113884844
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E51RA - Large Image
 
E51RA - Large Image
 
E51RA - Large Image
 
E51RA - Large Image
 
E51RA - Small Image
Attachments
 
 
E51RA - Specification Sheet
Other Links
 
 
E51RA - Other
 
E51RA - Other
 
E51RA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
connection
Screw Terminal
Descriptions
Product Type
Ind Prox Receptacle Only
Description
IND PROX RECEPTACLE ONLY
Features
Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component fo
extra long description
ETN E51RA IND PROX RECEPTACLE ONLY
Long Description
Eaton E51 NEMA limit switch inductive proximity sensor, Assembled Inductive Proximity Fiber Optic Sensor, E51, Screw Terminals, 2-wire, 20-264 Vac/dc
Additional Information
dimensions
2.9200 IN X 1.5400 IN X 1.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E51RA
GTIN
00782113884844
UPC
782113884844
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Limit switch inductive proximity sensor
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat