We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
E5718GU08GDB - CHC

E5718GU08GDB - 8MM Range 10-30VDC 3W Unshield Sensor

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    E5718GU08GDB
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    E57-18GU08-GDB
    Description
    8MM Range 10-30VDC 3W Unshield Sensor
    4 Pin Micro DC Connector Connection Type; 3 Wire(S); Ce Approval; 10 to 30 VDC Operating Voltage; IP67 Enclosure; Nickel Plated Brass Body Material; Threaded Barrel Construction; -25 to 70 Deg C Operating Temperature; No, PNP Output Configuration; 8 MM Sensing Distance; End Sensing Position; Unshielded Shielding Type; 500 HZ Switching Frequency; 100 Milliampere Load Current; 18 MM Barrel Diameter; Incorporates Transient Noise, Short Circuit, Over Load Protection; Sensor Length 76 MM L; E57 Model
    Slang Terms

    Suggest a New Term
    Categories
    Proximity Sensors - Inductive Proximity Sensor  Mark as Incorrect
    Suggest a New Category
    Classification
    Sensors
    UNSPSC
    41111926 - Proximity sensors
    UPC/EAN/GTIN
    782114665114 / 00782114665114 / 00782114665114
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $83.60 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    E5718GU08GDB - Large Image
     
    E5718GU08GDB - Small Image
     
    E5718GU08GDB - Large Image
    Specifications Sheets
     
     
    E5718GU08GDB - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Wires
    3 in
    Material, Color, and Finish
    Body Material
    NICKEL PLATED BRASS
    Descriptions
    Long Description
    4 PIN MICRO DC CONNECTOR CONNECTION TYPE; 3 WIRE(S); CE APPROVAL; 10 TO 30 VDC OPERATING VOLTAGE; IP67 ENCLOSURE; NICKEL PLATED BRASS BODY MATERIAL; THREADED BARREL CONSTRUCTION; -25 TO 70 DEG C OPERATING TEMPERATURE; NO, PNP OUTPUT CONFIGURATION; 8 MM SENSING DISTANCE; END SENSING POSITION; UNSHIELDED SHIELDING TYPE; 500 HZ SWITCHING FREQUENCY; 100 MILLIAMPERE LOAD CURRENT; 18 MM BARREL DIAMETER; INCORPORATES TRANSIENT NOISE, SHORT CIRCUIT, OVER LOAD PROTECTION; SENSOR LENGTH 76 MM L; E57 MODEL
    INDUCTIVE PROXIMITY SENSOR, CONSTRUCTION THREADED BARREL; 10 TO 30 VDC OPERATING VOLTAGE; 3 WIRE; 100 MILLIAMPERE LOAD CURRENT; 500 HZ SWITCHING FREQUENCY; END SENSING POSITION; 8 MM SENSING DISTANCE; OUTPUT CONFIGURATION NO, PNP; UNSHIELDED
    Product Type
    Inductive Proximity Sensor
    Description
    8MM RANGE 10-30VDC 3W UNSHIELD SENSOR
    Additional Information
    INCORPORATES TRANSIENT NOISE, SHORT CIRCUIT, OVER LOAD PROTECTION; SENSOR LENGTH 76 MM L
    Commodity Description
    Limit Switches & Proximity Sensors - Proximity Sensors
    Construction
    THREADED BARREL
    Additional Information
    Connection Type
    4 PIN MICRO DC CONNECTOR
    Operating Voltage
    10 TO 30 VDC
    Load Current
    100 MILLIAMPERE
    Barrel Diameter
    18 MM
    Switching Frequency
    500 HZ
    Sensing Distance
    8 MM
    Sensing Position
    END
    Output Configuration
    NO, PNP
    Shielding Type
    UNSHIELDED
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    EATON CONTROLS/DISTRIBUTION EQUIPMENT
    Manufacturers Part Number
    E57-18GU08-GDB
    Model
    E57
    GTIN
    00782114665114
    UPC
    782114665114
    Taxonomies, Classifications, and Categories
    Category Description
    SENSORS
    Availability
    Manufacturer Status
    Non-Stock
    Packaging
    Weight per each
    0.5
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    -25 TO 70 DEG C
    Approval
    CE
    Enclosure
    IP67
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for E5718GU08GDB

    Type in the slang term you'd like to suggest.

* All prices subject to change.