E57MBL18T111B1 - 18MM STD Ind Prox 3W DC PNP Mini Conn

Eaton

  • $462.97 (Each)
  • $462.97 (Each)

In-Stock: 5 available locally (Texarkana, TX) (change location)
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
E57MBL18T111B1
Manufacturer
Eaton
Manufacturer's Part Number
E57MBL18T111B1
Description
18MM STD Ind Prox 3W DC PNP Mini Conn
Inductive Proximity Sensor; Tubular; Shielded; End Sensing Surface; 5 MM (0.20 Inch) Sensing Range; 3-Wire; 10-50 VDC; 18 MM Diameter; Threaded Barrel; 4-Pin Mini Connector; Standard Frequency; N.C. PNP Output
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
N/A
UPC/GTIN
782113427232 / 00782113427232
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.97 (Each)
Stock Availability
Texarkana
5 (Check another store)
All Stores
5
Resources
Images
 
 
E57MBL18T111B1 - Small Image
 
E57MBL18T111B1 - Large Image
 
E57MBL18T111B1 - Video
Attachments
 
 
E57MBL18T111B1 - Specification Sheet
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
18MM STD Ind Prox 3W DC PNP Mini Conn
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Description
18MM STD IND PROX 3W DC PNP MINI CONN
extra long description
ETN E57MBL18T111B1 18MM STD IND PRO
Long Description
Inductive Proximity Sensor; Tubular; Shielded; End Sensing Surface; 5 mm (0.20 inch) Sensing Range; 3-wire; 10-50 VDC; 18 mm Diameter; Threaded Barrel; 4-Pin Mini Connector; Standard Frequency; N.C. PNP Output
Additional Information
media
Yes
dimensions
5.1000 IN X 2.0000 IN X 2.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57MBL18T111B1
GTIN
00782113427232
UPC
782113427232
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
5 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat