ECN5452CALR63G - Pump Panel - 400A Fusible SW Nema 3R SZ 5 480VAC C

Eaton

  • $24472.20 (Each)
  • $24,472.20 (Each)
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
ECN5452CALR63G
Manufacturer
Eaton
Manufacturer's Part Number
ECN5452CAL-R63/G
Description
Pump Panel - 400A Fusible SW Nema 3R SZ 5 480VAC C
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 460V/60 HZ, 440V/50 HZ Coil, 400A/600V Type R Fuse Clip, 60-300A Solid-State Electronic Overload Relay, Nema Size 5 Frame
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455471 / 00786685455471
Weight per unit
150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24,472.20 (Each)
Resources
Other Links
 
 
ECN5452CALR63G - Other
 
ECN5452CALR63G - Other
 
ECN5452CALR63G - Other
 
ECN5452CALR63G - Other
Brochures
 
 
ECN5452CALR63G - Brochure
Images
 
 
ECN5452CALR63G - Large Image
 
ECN5452CALR63G - Large Image
 
ECN5452CALR63G - Large Image
 
ECN5452CALR63G - Large Image
 
ECN5452CALR63G - Small Image
Attachments
 
 
ECN5452CALR63G - Specification Sheet
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
PUMP PANEL - 400A FUSIBLE SW NEMA 3R SZ 5 480VAC C
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Product Type
PP 400A Fus SW N3R SZ5 480V CL
extra long description
ETN ECN5452CAL-R63/G PP 400A FUS SW
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R Painted steel enclosure, 460V/60 Hz, 440V/50 Hz coil, 400A/600V Type R fuse clip, 60-300A solid-state electronic overload relay, NEMA size 5 frame
Additional Information
Coil Voltage
460V/60 Hz, 440V/50 Hz
dimensions
62.0000 IN X 30.0000 IN X 21.0000 IN
Manufacturer Information
Manufacturers Part Number
ECN5452CAL-R63/G
Brand
Eaton
GTIN
00786685455471
UPC
786685455471
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Type
Industrial Pump Panel
Packaging
Weight per each
150
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
OSHPD Certified,cUL Listed,ABS Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat