FAZC31NASP - Faz-Na Ul 489 MCB 1P 3A C Curve Single PKG

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC31NASP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C3/1-NA-SP
Description
Faz-Na Ul 489 MCB 1P 3A C Curve Single PKG
Miniature BKR 1P 3A C Curve SCR TRML
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081636277 / 4015081636273 / 04015081636273
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FAZC31NASP - Small Image
 
FAZC31NASP - Large Image
Attachments
 
 
FAZC31NASP - Specification Sheet
Installation Sheets
 
 
FAZC31NASP - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Interrupting Rating
10 Kiloamp at 277 Volt AC (UL, CSA), 10 Kiloamp at 48 Volt DC (UL, CSA)
Voltage Rating
277 Volt AC at 50/60 Hertz, 48 Volt DC (UL/CSA)
Current Rating
3 Amp
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch Width x 3.15 Inch Height
Descriptions
Product Type
Din Rail Miniature Circuit Breaker
Long Description
DIN RAIL MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 489, CSA C22.2, CCC APPROVAL; 277 VOLT AC AT 50/60 HERTZ, 48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 489, CSA C22.2, CCC APPROVAL; 277 VOLT AC 50/60 HERTZ, 48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP AT 277 VOLT AC (UL, CSA), 10 KILOAMP AT 48 VOLT DC (UL, CSA) INTERRUPTING RATING; 3 AMP CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; APPLICABLE STANDARD ROHS, VDE, ABS, IEC 60947-2; FAZ-NA MODEL
Commodity Description
1 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
RoHS/VDE/ABS Compliant; Applicable Standard IEC 60947-2
Description
FAZ-NA UL 489 MCB 1P 3A C CURVE SINGLE PKG
Additional Information
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
FAZ-C3/1-NA-SP
Model
FAZ
GTIN
04015081636273
UPC
015081636277
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2, CCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat