FAZD12NA - Faz-Na Ul 489 MCB 2P 1A D Curve

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZD12NA
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-D1/2-NA
Description
Faz-Na Ul 489 MCB 2P 1A D Curve
Miniature BKR 2P 1A D Curve SCR TRML
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081020540 / 4015081020546 / 04015081020546
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FAZD12NA - Small Image
 
FAZD12NA - Large Image
Attachments
 
 
FAZD12NA - Specification Sheet
Installation Sheets
 
 
FAZD12NA - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1 Amp
Interrupting Rating
10 Kiloamp
Wire Size
18 to 4/18 to 8 AWG
Poles
2
Voltage Rating
277/480 Volt AC
Terminal Type
Screw
Dimensions and Weight
Size
1.39 Inch Width x 2.36 Inch Depth x 4.13 Inch Height
Descriptions
Product Type
Din Rail Miniature Circuit Breaker
Description
FAZ-NA UL 489 MCB 2P 1A D CURVE
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.39 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP INTERRUPTING RATING; 1 AMP CURRENT RATING; 2 POLE(S); SCREW TERMINAL TYPE; 10 TO 20 X RATED CURRENT TRIP SETTING; ROHS COMPLIANT; APPLICABLE STANDARD IEC 60947-2, VDE; APPLICATION CONVENIENCE RECEPTACLE CIRCUIT, MOTOR CONTROL CIRCUIT, LOAD CIRCUITS LEAVING THE EQUIPMENT, HACR INTERNAL/EXTE
Long Description
DIN RAIL MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.39 INCH WIDTH X 2.36 INCH DEPTH X 4.13 INCH HEIGHT SIZE; 18 TO 4/18 TO 8 AWG WIRE SIZE; UL 489, CSA C22.2 APPROVAL; 277/480 VOLT AC VOLTAGE RATING; DIN RAIL MOUNTING
Commodity Description
2 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
RoHS Compliant; Applicable Standard IEC 60947-2, VDE; Application Convenience Receptacle Circuit, Motor Control Circuit, Load Circuits Leaving The Equipment, HACR Internal/External Equipment, PLC I/O Point, Computer, Power Supply, Control Instrumentation,
Additional Information
Trip Setting
10 to 20 x Rated Current
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FAZ-D1/2-NA
Model
FAZ
GTIN
04015081020546
UPC
015081020540
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Mounting
DIN RAIL
Approval
UL 489, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat