FAZD52 - Faz Ul 1077 Supplementary Protector 2P 5A D Curve

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZD52
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-D5/2
Description
Faz Ul 1077 Supplementary Protector 2P 5A D Curve
Supplementary Protector 2P 5A D Curve
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 2 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121601 - Circuit breakers
UPC/EAN/GTIN
015082787763 / 4015082787769 / 04015082787769
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FAZD52 - Small Image
 
FAZD52 - Large Image
Installation Sheets
 
 
FAZD52 - Installation Sheet
Attachments
 
 
FAZD52 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
480 Volt AC Star/277 Volt AC at 50/60 Hertz, 96 Volt DC (UL/CSA)
Terminal Type
Screw
Current Rating
5 Amp
Interrupting Rating
5 Kiloamp at 480 Star/277 Volt AC, 10 Kiloamp at 96 Volt DC (UL, CSA)
Dimensions and Weight
Size
1.4 Inch Width x 3.15 Inch Height
Descriptions
Product Type
Miniature Circuit Breaker
Description
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 5A D CURVE
Long Description
MINIATURE CIRCUIT BREAKER, CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.4 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 1077, CSA C22.2, CCC APPROVAL; 480 VOLT AC STAR/277 VOLT AC AT 50/60 HERTZ, 96 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 1.4 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 1077, CSA C22.2, CCC APPROVAL; 480 VOLT AC STAR/277 VOLT AC AT 50/60 HERTZ, 96 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING; 5 KILOAMP AT 480 STAR/277 VOLT AC, 10 KILOAMP AT 96 VOLT DC (UL, CSA) INTERRUPTING RATING; 5 AMP CURRENT RATING; 2 POLE(S); SCREW TERMINAL TYPE; 10 TO 20 X RATED CURRENT TRIP SETTING; CUTLER-HAMMER BRAND; ROHS/VDE/ABS COMPLIANT; ENCLOSURE RATING IP20; MATERIAL NYLON; APPLICABLE STANDARD IEC/EN 6
Commodity Description
2 POLE DIN RAIL MOUNT CIRCUIT BREAKERS
Additional Information
RoHS/VDE/ABS Compliant; Enclosure Rating IP20; Material Nylon; Applicable Standard IEC/EN 60947-2
Additional Information
Trip Setting
10 to 20 x Rated Current
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FAZ-D5/2
Model
FAZ
GTIN
04015082787769
UPC
015082787763
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Approval
UL 1077, CSA C22.2, CCC
Mounting
DIN RAIL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat