HT8B - Contact Block 1NC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HT8B
Manufacturer
Eaton
Manufacturer's Part Number
HT8B
Description
Contact Block 1NC
30.5 MM, Watertight/Oiltight-HT800, Contact Block, Without Guard, NC_
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Push Button Complete Assemblies
UNSPSC
N/A
UPC/GTIN
782113556451 / 00782113556451
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
HT8B - Specification Sheet
Images
 
 
HT8B - Video
 
HT8B - Large Image
 
HT8B - Small Image
Tech Bulletins
 
 
HT8B - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CONTACT BLOCK 1NC
Long Description
30.5 mm, Watertight/Oiltight-HT800, Contact block, Without guard, NC_
Special Features
Contact Block
Features
Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.
Product Type
Contact Block, 1NC
extra long description
ETN HT8B CONTACT BLOCK, 1NC
Additional Information
dimensions
1.9000 IN X 1.3000 IN X 2.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HT8B
GTIN
00782113556451
UPC
782113556451
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat