M22PVLT - Ill E-Stop Twist-Release

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22PVLT
Manufacturer
Eaton
Manufacturer's Part Number
M22-PVLT
Description
Ill E-Stop Twist-Release
Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 MM, 35 MM Pushbutton, Twist-to-Release, Illuminated, Button: Red, IP69K, IP67, Nema 4X, 13, Light 100, 000 Hours, Button 100, 000 Operations
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
786685271644 / 00786685271644
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
M22PVLT - Tech Bulletin
Images
 
 
M22PVLT - Large Image
 
M22PVLT - Large Image
 
M22PVLT - Large Image
 
M22PVLT - Small Image
Attachments
 
 
M22PVLT - Specification Sheet
Other Links
 
 
M22PVLT - Other
 
M22PVLT - Other
 
M22PVLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
35 mm pushbutton
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
ILL E-STOP TWIST-RELEASE
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Ill E-Stop Twist-Release
extra long description
ETN M22-PVLT ILL E-STOP TWIST-RELEA
Long Description
Eaton M22 Modular Twist-to-Release Emergency Stop Operator, 22.5 mm, 35 mm Pushbutton, Twist-to-Release, Illuminated, Button: Red, IP69K, IP67, NEMA 4X, 13, Light 100,000 hours, Button 100,000 Operations
Additional Information
dimensions
2.5000 IN X 1.5000 IN X 1.8900 IN
operating cycles
Light: 100,000, button: 100,000
action
Twist-to-Release
Manufacturer Information
Manufacturers Part Number
M22-PVLT
Brand
Eaton
GTIN
00786685271644
UPC
786685271644
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Modular pushbutton
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,CSA Certified,Lloyd's Register Certified,GoST-R,CE Marked,Bureau Veritas
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat